SANDVIK RA300-076R25-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739459
CoroMill® 300 face mill
See technical informationReferences
Sandvik Coromant:RA300-076R25-13H
Rubix:317A8253
Manufacturer :5739459
EAN:12005840



Product details : SANDVIK RA300-076R25-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739459
CoroMill® 300 face mill
Technical specifications
Attributes
| Z | 7 mm |
|---|---|
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -inch: 1 |
Show UNSPSC/ECL@SS
£ 907.74 excl. VAT
/ Each
£ 1,089.29 incl. VAT
- Usually arrives within 14 working days
