SANDVIK 316-10SM345-10010A H10F 5782692
CoroMill® 316 solid carbide head for shoulder milling
See technical informationReferences
Sandvik Coromant:316-10SM345-10010A H10F
Rubix:286A9957
Manufacturer :5782692



Product details : SANDVIK 316-10SM345-10010A H10F 5782692
CoroMill® 316 solid carbide head for high chip removal rates
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 3 |
| Length of cut | 5.5 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Machining material | aluminium based alloy |
Show UNSPSC/ECL@SS
£ 75.37 excl. VAT
/ Each
£ 90.44 incl. VAT
- Usually arrives within 14 working days
