WALTER CNMQ080508-A57T WAK15 MILLING INSERTS 5015769
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMQ080508-A57T WAK15
Rubix:276A1591
Manufacturer :5015769

Technical specifications
| Insert Type | wak15 |
|---|---|
| Nuance/shade | tiger-tec® gold |
| Material | carbide |
Documents
Product details : WALTER CNMQ080508-A57T WAK15 MILLING INSERTS 5015769
ALTIUS
Technical specifications
Attributes
| Insert Type | wak15 |
|---|---|
| Nuance/shade | tiger-tec® gold |
| Material | carbide |
| Insert Size | 8 mm |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days