Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-17 04 12E-MM 1040 5888547
SANDVIK R390-17 04 12E-MM 1040 5888547
Milling tool tip Sandvik Coromant
References
sandvik coromant:
R390-170412E-MM1040
rubix:
287A0614
manufacturer :
5888547
Technical specifications
Nuance/shade
1040
Product details
Technical specifications
Product details : SANDVIK R390-17 04 12E-MM 1040 5888547
Technical specifications
Attributes
Nuance/shade
1040
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.23
excl. VAT
/
Each
£
21.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QD-NK-0600-035E-PL 1130 7101093
SANDVIK 490R-140416M-PM3330 COROMILL 345/490 INSERT 6428153
SANDVIK R300-0828E-KM 1020 5744407
WALTER ADHT1204PEL-G88 WXN15 MILLING INSERTS 5150023
SANDVIK R390-180612H-PL1010 MILLING CM T-/U-MAX&SCREWCLAMP 5745955
SANDVIK 490R-08T308M-MM S40T 5853562
MITSUBCARB RDZX07T1M0E VP15TF INSERT MILLING COATED 90016840
SANDVIK 390R-070208M-PM 4330 7564307
SANDVIK 490R-08T304E-ML 2040 5762215
SANDVIK R331.1A-084523H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907136
PRAMET ADMX 11T308SR-MM:M9340 7051465
PRAMET SDMT 120508SN-FM:M8345 MILLING INSERT 7342913 PK10
SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739
SANDVIK N365-1505ZNE6190 CERAMIC INSERT 5782733
SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414