SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34C10050-BC22P1640
rubix:319A6124
manufacturer :5742600
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 174.17 excl. VAT
/ Each
£ 209.00 incl. VAT
  • Usually arrives within 14 working days