Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7634.0XR0.5 END MILL 4.00 MM X 0.5 MM 6706845
DORMER S7634.0XR0.5 END MILL 4.00 MM X 0.5 MM 6706845
Solid carbide miller Dormer
References
dormer:
S7634.0XR0.5
rubix:
2556997
ean:
7320760683941
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7634.0XR0.5 END MILL 4.00 MM X 0.5 MM 6706845
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.25
excl. VAT
/
Each
£
56.70
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 12 862579
SANDVIK 316-16CM210-16045G 1730 SOLID CARBIDE HEAD 7611748
CUTLINE 893225 20MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631
DORMER S51110.0 END MILL 10.00 MM 5982845
DORMER S803HB7.0 DRILL 7.00 MM 5982569
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986
SANDVIK R216.34-08050-AK19P END MILL
CUTLINE 855676 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
DORMER S813HB6.0 DRILL 6.00 MM 5983552
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
SANDVIK R216.42-06030-AC09G1700 SC MILLING CM PLURA 2 5963313
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 8 862577
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
SANDVIK 1P221-0700-XA1630 SC MILLING CM PLURA 1 6259569