SANDVIK R2164216030AK32G1620 SOLID CA


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-16030-AK32G1620
rubix:1047544
manufacturer :5743533
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length125 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R2164216030AK32G1620 SOLID CA


Technical specifications


Attributes
Diameter16 mm
Total length125 mm
Length of cut32 mm
Number of teeth2
Tail diameter16 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 350.17 excl. VAT
/ Each
£ 420.20 incl. VAT
  • Usually arrives within 14 working days