SANDVIK 1K233-2000-400-NB H10F DURA SOLID CARBIDE END MILL 8386859
CoroMill® Dura solid carbide end mill for non-ferrous materials
See technical informationReferences
Sandvik Coromant:8386859
Rubix:254A4880
Manufacturer :8386859
EAN:7323227354910

Product details : SANDVIK 1K233-2000-400-NB H10F DURA SOLID CARBIDE END MILL 8386859
CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
CoroMill® Dura solid carbide one-piece end mill for general machining
Strengths
3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 3 |
| Length of cut | 40 mm |
| Total length | 111 mm |
| Centre cut | yes (square, center-cut) |
| Cutting material | carbide |
| Coating | solid carbide (hardmetal) |
| Type | coromill® dura (1k233-nb) |
| Angle of helix | 35 ° |
| Machining material | general machining (solid carbide end mill) |
| Capacity length | 40 mm |
Show UNSPSC/ECL@SS
£ 333.00 excl. VAT
/ Each
£ 399.60 incl. VAT
- Usually arrives within 14 working days
