S9335.0 5MM STRAIGHT SHANK END MILL 3 FLUTE FOR STAINLESS


End Mill

References
dormer:S9335.0
rubix:296A7714
ean:7320760040102
End Mill 5.00 mm
brand logo
Technical specifications
Diameter5 mm
Type of tailWELDON
Tail diameter5 mm
See all Specifications

Product details : S9335.0 5MM STRAIGHT SHANK END MILL 3 FLUTE FOR STAINLESS


Micrograin carbide, with high hardness and toughness properties, for excellent wear resistance and long tool life. Flute cutters to cover contouring (semifinishing and finishing), ramping and slotting operations. TiAlN coating results in increased wear resistance and extended tool life compared to uncoated cutters of the same design. Reinforced end teeth to reduce chipping, particularly important on materials with low machinability
DRILL BIT 5.00 3D NORMAL S933 FINITION CW TIAIN

Strengths

TiAlN coating
Slotting, ramping, diving mill direction
DORMER mill standard
HM material

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter5 mm
Type of tailWELDON
Tail diameter5 mm
Number of teeth3
Total length50 mm
Body materialNon-Metallic and other materials
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
  • Usually arrives within 14 working days