DORMER C1105.0 DRILL 5.00 MM 5983933


Key-way cutter C110

References
dormer:C1105.0
rubix:2012129
ean:7320760353455
Slot Drill 5.00 mm DIN327D
brand logo
Technical specifications
Diameter5 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1105.0 DRILL 5.00 MM 5983933


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
FRAISE 5.00 2D COURT QC C110 HSCO XP

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter5 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Body materialHSS-E / PM
Centre cutNo
Machining materialNon-alloyed steel, titanium, nickel and copper alloys
Capacity length8 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
  • Usually arrives within 14 working days