Rawhide Dealer Safety Boot
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Brown |
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
Type of soles | Composite Mid Sole |
Weight | 934 g |
Material | Toecap Type : Steel / Type of Sole : Nitrile-Rubber / Upper Type : Leather |
In stock: Next day delivery