SANDVIK T300-XM100DB-M10X100C110 COROTAP OPTIMIZED VERSATILITY 6539592
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M10X100C110
Rubix:319A7664
Manufacturer :6539592
EAN:26539592




Technical specifications
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100DB-M10X100C110 COROTAP OPTIMIZED VERSATILITY 6539592
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 7 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | mf 10x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 45.93 excl. VAT
/ Each
£ 55.12 incl. VAT
- Usually arrives within 14 working days