References
Dormer:E258M5
Rubix:1073859
EAN:7320760087688




Technical specifications
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : DORMER HSS TAP M5 E258M5
HSS-E machine tap for metric threads uncoated DIN 376 form C 15° helical 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP M 5 X0,80 E258 HELIX 15DEG 6H HSCO
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 2.7 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 13 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m5 x 0,80 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square (square drive) |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days