References
Walter Prototyp:M22513-UNC6
Rubix:276A3872
Manufacturer :6149936
EAN:4042446231712

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
Documents
Product details : WALTER M22513-UNC6 TAPS HSS-E X PERT 6149936
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unc #6-32 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Usually arrives within 14 working days