VOLKEL 35234 M5 WHITE RING TAPS

Machine Tap Metric HSS-E

See technical informationSee documents

References

Völkel Threading Solutions:35234
Rubix:80284661
EAN:8031591262579
brand logo

Technical specifications

Threadingmetric
Threading diameter5 mm
Typemetric blind bores and through-bores
See all Specifications

Documents

Product details : VOLKEL 35234 M5 WHITE RING TAPS


Applications

Stainless Steel, Long Chipping up to 1000 N/mm², Abrasive Material, Chrome-Nickel Alloys, For Through Holes

Technical specifications


Attributes
Threadingmetric
Threading diameter5 mm
Typemetric blind bores and through-bores
With cooling sprayno
Tail diameter6 mm
Square drive adapter4.9 mm
Coatingvap
Total length70 mm
Body materialhss-e
Toleranceiso 2 (6h)
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
  • Usually arrives within 14 working days