SANDVIK T300-XM100DE-8-32 C110 COROTAP 300 CUTTING TAP 6539604
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DE-8-32C110
Rubix:242A9060
Manufacturer :6539604



Product details : SANDVIK T300-XM100DE-8-32 C110 COROTAP 300 CUTTING TAP 6539604
C110 CoroTap™ 300 cutting tap with spiral flutes is part of the CoroTap™ 300 product family. Spiral flute taps are the best option for blind holes. The flute transports the chips out of the hole and is also used for cutting fluid. There are different helix angles suitable for different applications.
CoroTap® 300, helical-fluted tapping tool
Strengths
Great flexibility and productivity plus lower tool inventory costs
A strong cutting head and shank interface provides high strength for roughing and high rigidity for finishing
High stiffness and low deflection make it possible to machine deep pockets with long overhang, as well as allowing high accuracy in finishing operations
Internal coolant on selected assortment delivers superior chip evacuation and a secure cutting process
A strong cutting head and shank interface provides high strength for roughing and high rigidity for finishing
High stiffness and low deflection make it possible to machine deep pockets with long overhang, as well as allowing high accuracy in finishing operations
Internal coolant on selected assortment delivers superior chip evacuation and a secure cutting process
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Tail diameter | 4.5 mm |
| Angle of helix | 45 ° |
| Coating | alcrn |
| Body material | hss |
| Threading | 0.164 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Usually arrives within 14 working days
