SANDVIK A12M-SCLCR 06-R 107 BORING BAR FOR TURNING 5727581
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A12M-SCLCR06-R
Rubix:1501129
Manufacturer :5727581





Product details : SANDVIK A12M-SCLCR 06-R 107 BORING BAR FOR TURNING 5727581
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 150 mm |
| Body material | steel |
| Insert Type | ccmt 06 02 04 |
Show UNSPSC/ECL@SS
£ 120.65 excl. VAT
/ Each
£ 144.78 incl. VAT
- Usually arrives within 14 working days
