SANDVIK A12M-SRXDR08-R TURNING TOOL HOLDER BORING BAR 5721421
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A12M-SRXDR 08-R
Rubix:319A4079
Manufacturer :5721421



Product details : SANDVIK A12M-SRXDR08-R TURNING TOOL HOLDER BORING BAR 5721421
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 197.33 excl. VAT
/ Each
£ 236.80 incl. VAT
- Usually arrives within 14 working days
