References
Sandvik Coromant:A20S-SVUBR 11-E
Rubix:289A1474
Manufacturer :5937378



Product details : SANDVIK A20S-SVUBR 11-E 5937378
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 197.33 excl. VAT
/ Each
£ 236.80 incl. VAT
- Usually arrives within 14 working days
