References
Sandvik Coromant:A05F-SWLPR 02-R
Rubix:1034764
Manufacturer :5721640



Product details : A05FSWLPR02R-SVIK COROTURN 111 BAR
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Total length | 80 mm |
| Internal cooling | yes |
| Use | for internal turning (boring bar) |
| Body material | steel |
| Min reaming diameter | 6.5 mm |
| Insert Type | wpmt 02 01 02 |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
