SANDVIK TR-DC1312-M1125 COROTURN TR 300 T-MAX Q-CUT 5755184
CoroTurn® TR insert for turning
See technical informationReferences
Sandvik Coromant:TR-DC1312-M 1125
Rubix:318A0298
Manufacturer :5755184



Product details : SANDVIK TR-DC1312-M1125 COROTURN TR 300 T-MAX Q-CUT 5755184
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 1125 |
|---|---|
| Insert Type | type d insert (diamond 55°) |
| Thickness | 5.53 mm |
| Insert Size | 13 mm |
| Coating | pvd tialn + alcr2o3 |
Show UNSPSC/ECL@SS
£ 173.20 excl. VAT
/ 10 pieces
£ 207.84 incl. VAT
- Usually arrives within 14 working days
