References
Sandvik Coromant:DNMG 15 06 04-SM S205
Rubix:260A1798
Manufacturer :8003631
EAN:7323225713078

Product details : SANDVIK DNMG 15 06 04-SM S205 T-MAX P INSERT FOR TURNING 8003631
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | t-max® p (d-style turning insert – 55° diamond), sm chipbreaker |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 205.10 excl. VAT
/ 10 pieces
£ 246.12 incl. VAT
- Usually arrives within 14 working days
