Rigmaster® Double Palm Rigger
Size | One Size |
---|---|
Abrasion resistance level | 4 |
Main material | Leather |
Size | One Size |
---|---|
Abrasion resistance level | 4 |
Main material | Leather |
Packaging | 10 Pairs Polybag;60 Pairs Case |
Secondary colour | Black |
Material | Leather |
In stock: Next day delivery