Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
Synthetic leather glove TEGERA 9111
References
tegera:
9111-6
rubix:
386A2162
ean:
7392626012165
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA® 9111, Synthetic leather glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, cotton, flannel, Cat. II, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.73
excl. VAT
/
Each
£
22.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
TEGERA 6751 LEATHER GLOVE 7 S
TEGERA 115 LEATHER GLOVE 10 XL
PORTWEST A120 PU PALM GLOVE GREY 3131X L/9
GISS 863284 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 8
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 10 PK1
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 8 PK1
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 10 PK1
TEGERA 6751 LEATHER GLOVE 9 L
TEGERA 737 SYNTHETIC GLOVE 6 XS
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 9
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 10 XL