Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Reducer for ratchet
FACOM S.230 S COUPLER 1/2 INCH DRIVE FEM 3/8 MALE S230
FACOM S.230 S COUPLER 1/2 INCH DRIVE FEM 3/8 MALE S230
Coupler 1/2" to 3/8"
References
facom:
S.230
rubix:
040252
ean:
3148510580005
Technical specifications
Input square
1/2
''
Output square
3/8
''
See all Specifications
Product details
Technical specifications
Product details : FACOM S.230 S COUPLER 1/2 INCH DRIVE FEM 3/8 MALE S230
Coupler 1/2" to 3/8"
-Square female 1/2" and male Square CDX®.
Max. torque: 212 N.M.
-Presentation: bright chrome. d [mm]: 23 L [mm]: 33.5 L1 [mm]: 900 g 55
Technical specifications
Attributes
Logistic Weight
55
g
Packaged dimensions (D x W x H)
36
x
20
x
20
mm
Package weight
56
g
Input square
1/2
''
Output square
3/8
''
Model
s. 230
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.59
excl. VAT
/
Each
£
13.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COUPLER 3/4 TO 1/2 INCH
FACOM 3/8-1/4 COUPLER J.230
ROEBUCK 3/8 FEMALE TO 1/4 MALE IMPACT ADAPTOR
GEDORE IMPACT REDUCER KB 3721
ROEBUCK CONVERTER 3/4 INCH FEMALE - 1 MALE
ROEBUCK 3/8FM TO 1/2M IMPACT ADAPTOR A0608.
FACOM COUPLERS NG.230A
ROEBUCK 1/4 FEMALE TO 3/8 MALE ADAPTOR
FACOM COUPLERS NJ.232A
ROEBUCK CONVERTER 1/2 INCH FEMALE - 3/4 MALE
ROEBUCK CONVERTER 1/2 INCH FEMALE X 3/4 MALE
BRITOOL EXPERT 3/4 IMPACT COUPLER 3/4 - 1/2 E041502
BAHCO 8171 ADAPTOR FEM 1/2 TO MALE 3/8
ROEBUCK CONVERTER 1 INCH FEMALE - 3/4 MALE
FACOM 1/2 - 3/4 ADAPTOR K.230B