References
Facom:J.230
Rubix:88147806
EAN:3148510289700

Product details : FACOM 3/8-1/4 COUPLER J.230
d [mm]: 17.5L [mm]: 24.5L1 [mm]: 17[g]: 25
REDUCER 3/8 A 1/4 - J.230 - (UC5)
Strengths
• For the use of sockets 1/4".• Maximum coupling: 62 N.m.• Finish: shiny chrome-plated.
Applications
For adapting 1/4" drive sockets.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 24x16x16 mm |
| Package weight | 23 g |
| Input square | 3/8 '' |
| Output square | 1/4 '' |
| Model | j.230 |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
- Delivery usually within ( 14 ) days
