References
SMC:KK13P-09B
Rubix:2603823
EAN:3618032190209

Technical specifications
| Connection 1 | with barb fitting (hose i.d. 8 (1/4')) |
|---|---|
| Material | nickel-plated brass body; nbr o-ring; nickel-plated steel plug stem; stainless-steel valve spring |
Documents
Product details : SMC KK13P-09B FITTING
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Technical specifications
Attributes
| Connection 1 | with barb fitting (hose i.d. 8 (1/4')) |
|---|---|
| Material | nickel-plated brass body; nbr o-ring; nickel-plated steel plug stem; stainless-steel valve spring |
| Profile | kk |
| Max. temperature | 60 °C |
| Weight | 0.018 kg |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Delivery usually within ( 19 ) days