KK Socket Coupler
Connection 1 | R 1/8 |
---|---|
Material | C3604 (Stem);NBR (Seal) |
Logistics dimensions (L x W x H) | 10x30x12 mm |
---|---|
Logistic Weight | 9 g |
Connection 1 | R 1/8 |
Material | C3604 (Stem);NBR (Seal) |
Profile | KK3P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days