References
SMC:KKH3S-02MS
Rubix:393A8701
Manufacturer :KKH3S-02MS
EAN:3618036074260

Documents
Product details : SMC KKH3S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Technical specifications
Attributes
| Connection 1 | r 3/8 |
|---|---|
| Material | rubber (cover) |
| Profile | kkh |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Delivery usually within ( 26 ) days