References
Festo:KD4-1/4-I
Rubix:132A2297
Manufacturer :531636
EAN:4052568047603

Documents
Product details : FESTO 531636 COUPLING SOCKET KD4-1/4-I
Quick coupling socket KD4-1/4-I Self-closing Nominal size=7,2 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1130 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x25x25 mm |
|---|---|
| Logistic Weight | 88,65 g |
| Connection 1 | g1/4 |
| Material | pu-9 |
| Profile | euro profile (7.2/7.4 mm) |
| Max. temperature | 60 °C |
| Weight | 0.088 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Delivery usually within ( 2 ) days