References
SMC:KKH4S-02MS
Rubix:393A8700
Manufacturer :KKH4S-02MS
EAN:3618036074239

Technical specifications
| Connection 1 | r 1/4 |
|---|---|
| Material | high impact pbt (spacer);super high impact pbt (cover ring);rubber (sleeve cover) |
Documents
Product details : SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
KKH, S Coupler (Shock Resistant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x54x28 mm |
|---|---|
| Logistic Weight | 60 g |
| Connection 1 | r 1/4 |
| Material | high impact pbt (spacer);super high impact pbt (cover ring);rubber (sleeve cover) |
| Profile | kkh |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Usually arrives within 14 working days