MARSHALL-TUFFLEX MT2/7389 BASKET FAST COUPLER 60X65MM EZ (L)3 M X (H)6
Coupling Basket
See technical informationSee documentsReferences
Marshall-Tufflex:MT2/7389
Rubix:234A6955

Documents
Product details : MARSHALL-TUFFLEX MT2/7389 BASKET FAST COUPLER 60X65MM EZ (L)3 M X (H)6
Basket Fast Coupler 60X65MM Ez (L)3 m x (H)65 mm x (W)60 mm
Technical specifications
Attributes
| Type | coupling basket |
|---|---|
| Model | mt2 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Delivery usually within ( 3 ) days
