• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. MARSHALL-TUFFLEX FCMMT3 FIRE CLIP INTERNAL MMT3

MARSHALL-TUFFLEX FCMMT3 FIRE CLIP INTERNAL MMT3

Fire Clip

See technical informationSee documents

References

Marshall-Tufflex:FCMMT3
Rubix:234A6957
brand logo
brand logo

Technical specifications

Typefire clip
See all Specifications

Documents

Product details : MARSHALL-TUFFLEX FCMMT3 FIRE CLIP INTERNAL MMT3


Fire Clip Internal Mmt3

Technical specifications


Attributes
Typefire clip
Modelfcmmt
Materialgalvanised steel
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)WISKA CABLE JOINT SLEEVE 10061462TAMLEX LTB 3 50X50MM GALV TRUNKING BODY 3M LENGTH (L)3 M X (H)50 MM XTAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTRTAMLEX FITTING TB152CEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100ENGEX ACCESSORIES GX01125 14.0MM ROUND CLIP BLACK PACK OF 100ENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25EMITEX EM03.101 0.5M CAT 6 PATCH LEAD GREY (L)0.5 MMARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 MTAMLEX TF022 M8 STUDDING M8X3M THREADED BAR (L)3 M X (DIA)8 MM 3MENGEX 630505 CT10M10 CRIMP-PAK COPPER TUBE TERMINALENGEX ACCESSORIES 613013 IPO6 INS. TERM PUSH ON YELLOW 6MM PACK OF 100TAMLEX TGTT44 100MM X TURNBUCKLE GUSSET TEE - TO (H)100 MM (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap