TAMLEX TB142 3 HOLE 100X40MM ANGLE BRACKET TAMSTRUT (H)100 MM X (W)41
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TB142
Rubix:234A6916

Documents
Product details : TAMLEX TB142 3 HOLE 100X40MM ANGLE BRACKET TAMSTRUT (H)100 MM X (W)41
3 Hole 100x40mm Angle Bracket Tamstrut (H)100 mm x (W)41 mm
Technical specifications
Attributes
| Type | angle bracket |
|---|---|
| Model | tb |
| Material | post hot dip galvanised steel |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Delivery usually within ( 3 ) days
