MENNEKES 14620 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 230V 6H

Socket

See technical informationSee documents

References

Mennekes:14620
Rubix:389A3240
brand logo

Technical specifications

Typemennekes 14620 powertop xtra connector ip67 / ip69 16a 3p 230v 6h

Documents

Product details : MENNEKES 14620 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 230V 6H


• Screw connection technology ErgoCONTACT
• X-CONTACT®
• Ergonomic enclosure design with nubbed grip zones
• Rubberised cable gland with sealing
• Rubberised bayonet ring
• Sealed against dust, temporary submersion and high pressure cleaning
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive labels

Technical specifications


Attributes
Typemennekes 14620 powertop xtra connector ip67 / ip69 16a 3p 230v 6h
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
  • Delivery usually within ( 3 ) days