Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 611020 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
ENGEX ACCESSORIES 611020 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
Pre-Insulated Terminals
References
engex:
611020
rubix:
234A5454
Technical specifications
Type
Push on Female Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 611020 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
IPO1.5 Ins Term Push On Red 1.5mm²
Technical specifications
Attributes
Type
Push on Female Terminal
Material
High Grade PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.14
excl. VAT
/
Each
£
15.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX TRE33 75X75 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)75 MM
SCHNEIDER ELECTRIC 2203000A TCA7-10 ROUND CLIPS WHITE PACK OF 100
F4P (FIRST FOR PERFORMANCE) F4PPASCAL GEL BOX 36X37X26 BLISTER OF 2 (L
TAMLEX PMF225-FTC 225X25MM DEEP FLAT TEE WITH COUPLERS (W)225 MM X (D)
MENNEKES 105 WALL SOCKET IP44 16A 4P 400V 6H
TAMLEX BT/HD BASKET TRAY HOLD DOWN CLIP (W)38 MM
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X
COBA CABLEPRO GP1 BLACK - 3 METRES CP010012
ENGEX ACCESSORIES 651013 CPT370-4.8 370MM X 4.8MM NATURAL (L)370 MM X
EMITEX 1 GANG FACE PLATE EM01.007
TAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (
ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50
COBA CABLEPRO GP2SAFETY BLACK/YELLOW - 3 METRES CP010712
TAMLEX BT/LB100 100MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X