NIGLON CSA06506 M6 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM

Square Plate Washer

See technical informationSee documents

References

Niglon:CSA06506
Rubix:234A5694
brand logo

Technical specifications

Typeniglon csa06506 m6 40x40mm square plate washer (l)40 mm x (w)40 mm

Documents

Product details : NIGLON CSA06506 M6 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM


M6 40x40mm Square Plate Washer (L)40 mm x (W)40 mm

Technical specifications


Attributes
Typeniglon csa06506 m6 40x40mm square plate washer (l)40 mm x (w)40 mm
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Delivery usually within ( 3 ) days