Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853323 MINI MALE STRAIGHT FITTING DIA MM 6-M5
MECALINE 853323 MINI MALE STRAIGHT FITTING DIA MM 6-M5
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
853323
rubix:
216A1754
ean:
3660338094781
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853323 MINI MALE STRAIGHT FITTING DIA MM 6-M5
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
M5
Profile
Mini profile
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.29
excl. VAT
/
Each
£
1.55
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
FESTO 132893 PUSH-IN L-CONNECTOR
SMC KQL08-U03 FITTING
FESTO 133050 PUSH-IN FITTING NPQP-D-R12-Q12-FD
LEGRIS LF3000 FITTING 3142 10 12
NORGREN 100820806 PFIT 8-6MM PARALLEL Y CONN
NORGREN 102250528 PFIT 5MM-G1/4 STRAIGHT ADAPTER
SMC KQ2L12-04NP ONE-TOUCH FITTING
FESTO 186224 MULTIPLE DISTRIBUTOR QSLV2-G1/8-6
SMC AS3201F-02-08ST SPEED CONTROLLER
LEGRIS LF3000 FITTING 3102 06 08
SMC KQ2C10-00A COLOUR CAP I 10 TUBE
SMC KQ2Y06-01A ONE-TOUCH FITTING
FESTO 160506 PUSH-IN FITTING QS-V0-3/8-8
SMC KQ2VD08-03NS ONE-TOUCH FITTING
NORGREN C00230608 PFITC 6-8MM STEM EXPANDER