References
Festo:KD3-1/8-A-R
Rubix:122A7972
Manufacturer :531659
EAN:4052568047771

Technical specifications
| Connection 1 | g 1/8 |
|---|---|
| Material | nickel-plated brass (housing, releasing sleeve) |
Documents
Product details : FESTO 531659 COUPLING SOCKET KD3-1/8-A-R
Quick coupling socket KD3-1/8-A-R Self-closing with non-return valve Nominal size=5 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x15x15 mm |
|---|---|
| Logistic Weight | 28,2 g |
| Connection 1 | g 1/8 |
| Material | nickel-plated brass (housing, releasing sleeve) |
| Profile | kd3 |
| Max. temperature | 60 °C |
| Weight | 0.028 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Delivery usually within ( 2 ) days