MECALINE 880683 EURO PROFILE SAFETY COUPLING MALE G 1/4IN


QUICK RELEASE SAFETY COUPLINGS - EURO PROFILE - MALE

References
mecaline:880683
rubix:216A3165
ean:3660338340321
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialCorps en polymère renforcé
See all Specifications

Product details : MECALINE 880683 EURO PROFILE SAFETY COUPLING MALE G 1/4IN


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414. European Profile Ø 7.4 mm flow passage. Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 11/4
MaterialCorps en polymère renforcé
ProfileG1/4
Show UNSPSC/ECL@SS
£ 26.89 excl. VAT
/ Each
£ 32.27 incl. VAT
  • In stock: Next day delivery