FESTO 531658 QUICK COUPLING PLUG KS2-M5-A

Quick Coupling Plug

See technical informationSee documents

References

Festo:KS2-M5-A
Rubix:123A3116
Manufacturer :531658
EAN:4052568047764
KS2-M5-A Quick coupling plug

Technical specifications

Connection 1m5
Materialnickel-plated brass
See all Specifications

Documents

Product details : FESTO 531658 QUICK COUPLING PLUG KS2-M5-A


Quick coupling plug KS2-M5-A For self-closing quick coupling connectors. Nominal size=2,4 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=126 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x10x10 mm
Logistic Weight4,6 g
Connection 1m5
Materialnickel-plated brass
Profileks2
Max. temperature60 °C
Weight0.005 kg
Max. service pressure12 bar
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
  • Delivery usually within ( 2 ) days