Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059266 QUICK COUPLING SOCKET
FESTO 8059266 QUICK COUPLING SOCKET
Quick Coupling Socket
References
festo:
NPHS-D6-P-G18
rubix:
391A4210
manufacturer :
8059266
ean:
4052568290122
Technical specifications
Connection 1
g 1/8
Material
nickel-plated
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059266 QUICK COUPLING SOCKET
Strengths
•Releasing sleeve made of plastic
Exhaust the air on the plug side without releasing the coupling
Technical specifications
Attributes
Connection 1
g 1/8
Material
nickel-plated
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.05
excl. VAT
/
Each
£
19.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PCL XF COUPLING HOSE TAILPIECE 10MM AC7110
SMC KK6P-16H MALE CONN ONE TOUCH 16MM
SMC KK130S-02F S COUPLER
FESTO 8059263 QUICK COUPLING PLUG
SMC KK4S-03F FITTING
SMC KKA6S-04M S/S COUPLING
FESTO 8059271 COUPLING SOCKET NPHS-D6-P-G14F
SMC KK6P-12E FITTING
TST 1/2 MALE COUPLER TS019EG21
SMC KK6P-80N MALE CONN W/NUT FOR HOSE 12/8
PCL TAILPIECE 9.5MM AC51T
FESTO 531626 COUPLING SOCKET KD3-1/4-A
AVENTICS 1823376009
AVENTICS 1823376040
SMC KK3S-06H FITTING