Coupling Socket
Connection 1 | G 1/8 |
---|---|
Material | Nickel-Plated Brass (Housing, Releasing Sleeve) |
Logistics dimensions (L x W x H) | 60x20x20 mm |
---|---|
Logistic Weight | 32,6 g |
Connection 1 | G 1/8 |
Material | Nickel-Plated Brass (Housing, Releasing Sleeve) |
Profile | KD3 |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 6 ) days