FESTO 8059275 COUPLING SOCKET NPHS-D6-M-G14
Quick Coupling Socket
See technical informationSee documentsReferences
Festo:NPHS-D6-M-G14
Rubix:211A8561
Manufacturer :8059275
EAN:4052568290207

Documents
Product details : FESTO 8059275 COUPLING SOCKET NPHS-D6-M-G14
Strengths
•Releasing sleeve made of metal •Combination of coupling and hand Slide valve
Exhaust the air on the plug side without releasing the coupling
Can be used as an on-off valve
Exhaust the air on the plug side without releasing the coupling
Can be used as an on-off valve
Technical specifications
Attributes
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated |
| Profile | nphs |
| Max. temperature | 60 °C |
| Weight | 0.173 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 39.23 excl. VAT
/ Each
£ 47.08 incl. VAT
- Delivery usually within ( 2 ) days