NORGREN 237220028 COUPLING FEMALE THREAD G 1/4


Single Shut Off Quick Release Coupling

References
norgren:237220028
rubix:123A4799
brand logo
brand logo
Technical specifications
Connection 1G1/4
MaterialNickel Plated Brass
See all Specifications

Product details : NORGREN 237220028 COUPLING FEMALE THREAD G 1/4


Strengths

•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Self venting: The first stage closes the valve and allows the downstream pressure to vent whilst the coupling is still joined avoiding whiplash. Once the pressure is vented the second stage disconnection releases the plug from the socket

Technical specifications


Attributes
Connection 1G1/4
MaterialNickel Plated Brass
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ Each
£ 32.47 incl. VAT
  • Usually arrives within 14 working days