KK Socket Coupler
Connection 1 | R 1/2 |
---|---|
Material | PBT (Valve, Coller, Spacer);FKM, NBR (O-Ring);304 Stainless Steel (Spring) |
Logistics dimensions (L x W x H) | 32x60x32 mm |
---|---|
Logistic Weight | 87 g |
Connection 1 | R 1/2 |
Material | PBT (Valve, Coller, Spacer);FKM, NBR (O-Ring);304 Stainless Steel (Spring) |
Profile | KK6S |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days