Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059269 COUPLING SOCKET NPHS-D6-P-G12
FESTO 8059269 COUPLING SOCKET NPHS-D6-P-G12
Coupling Socket
References
festo:
NPHS-D6-P-G12
rubix:
263A6054
manufacturer :
8059269
ean:
4052568290153
Technical specifications
Connection 1
G 1/2 in
Material
Nickel-Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059269 COUPLING SOCKET NPHS-D6-P-G12
Technical specifications
Attributes
Connection 1
G 1/2 in
Material
Nickel-Plated Brass
Profile
NPHS
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.20
excl. VAT
/
Each
£
24.24
incl. VAT
Delivery usually within (
2
) days
Select variants (3)
Add to cart
Check our products from related categories
CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
MECALINE 880685 EURO PROFILE SAFETY COUPLING MALE G 1/2IN
TST 1/4 MALE NIPPLE TS019EU13
FESTO 8059263 QUICK COUPLING PLUG
MECALINE EURO PROFILE SAFETY COUPLING HOSE ID 10 880688
LEGRIS 6697 40 00 FIXING CLIP FOR 40MM ALUMINIUM TUBE
SMC KK4P-06H FITTING
SMC KK4S-04MS FITTING
SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
SMC KKA3S-01F SOCKET
SMC KK2S-M5F S COUPLER
SMC KK3P-06H FITTING
NORGREN 237620028 SELF VENTING 1/4 FEM COUPLING
PCL STANDARD ADAPTOR FEMALE RP1/2 INCH ACA6583
AVENTICS 1823376038