MECALINE 880685 EURO PROFILE SAFETY COUPLING MALE G 1/2IN

QUICK RELEASE SAFETY COUPLINGS - EURO PROFILE - MALE

See technical informationSee documents

References

Mecaline:880685
Rubix:216A3164
EAN:3660338340345
brand logo

Technical specifications

Connection 11/2
Materialcorps en polymère renforcé
See all Specifications

Documents

Product details : MECALINE 880685 EURO PROFILE SAFETY COUPLING MALE G 1/2IN


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414. European Profile Ø 7.4 mm flow passage. Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 11/2
Materialcorps en polymère renforcé
Profileg1/2
£ 25.54 excl. VAT
/ Each
£ 30.65 incl. VAT
  • In stock: Next day delivery