KK Socket Coupler
Material | pbt (valve, coller, spacer);fkm, nbr (o-ring);304 stainless steel (spring) |
---|
Logistics dimensions (L x W x H) | 10x25x10 mm |
---|---|
Logistic Weight | 10 g |
Material | pbt (valve, coller, spacer);fkm, nbr (o-ring);304 stainless steel (spring) |
Profile | kk2s |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days