Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-55-A-CI 897721
MECALINE JCS-55-A-CI 897721
Jaw Coupling (Standard)
References
mecaline:
JCS-55-A-CI
rubix:
264A4704
manufacturer :
897721
ean:
3660338501012
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-55-A-CI 897721
MECALINE JAW COUPLING HUB
BCT Profile 15x20x2000mm 08B1 C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Cast Iron
Hub length
91
mm
Outer diameter
120
mm
Size
55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.44
excl. VAT
/
Each
£
34.13
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR 020425003200 ROTEX 42 ST HUB 1.0 32H7
KTR 10282002800 BOWX HUB BORED 28MM BOWEX M28.28 SINT HUB A28
KTR ROTEX 65 ST HUB UNBORED COMPONENT 1
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
KTR ROTEX 38 GG HUB 1.0 32H7 KEY DIN 6885/1-JS9
KTR ROTEX 28 ST HUB UNBORED COMPONENT 1B
MECALINE JCS-28-B-ST-25H7 897633
ROEBUCK 232166 SILVER STEEL 10.0MM DIA
KTR BOWEX 24 SINT HUB .0 16H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 22H7 KEY DIN 6885/1-JS9
KTR ROTEX 42 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB ROTEX38PB-STHUB
KTR ROTEX 75 GG HUB TB1 F. CLAMPING BUSH 2517 ASSEMBLY
MECALINE JCS-55-A-CI-55H7 897723
020286001600 ROTEX 28 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9